- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 97 mm Bolt Hole Spacing
| Bolt Size | 17 mm |
| Pillow Block Type | 2-Bolt |
| Bearing Type | Ball Bearing |
| Length Through Bore | 39.9 mm |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 134.9 mm |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 25 mm |
| Seal Type | Single Lip Contact Seals |
| Bolt Hole Spacing | 97 mm |
| Housing Material | Black Polyamide |
| Weight | 0.86 LB |
| EAN or UPC | 787405250918 |

