- Ball Bearing Type
- Pillow Block
- 40 mm Shaft Diameter
- 129 mm Bolt Hole Spacing
| Base Length | 179.1 mm |
| Overall Height | 100.1 mm |
| Misalignment Type | Static Only |
| Base to Center Height | 1.941 in |
| Pillow Block Type | 2-Bolt |
| Bolt Center [Max] | 5.781 in |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 129 mm |
| Angle of Misalignment | ±1° |
| Housing Material | Polyamide |
| Housing Construction | One Piece |
| Internal Clearance | Standard |
| Retainer Material | Steel Riveted |
| Bore Size | 40 mm |
| Bolt Center [Min] | 5.078 in |
| Housing Base | Solid |
| Bearing Insert Coating | Uncoated |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 13 mm |
| Expansion | No |
| Overall Length | 179.1 mm |
| Bearing Type | Ball Bearing |
| Base Width | 1.891 in |
| Centerline to Front Face | 1.766 in |
| Duty Series | Standard |
| End Cap | Yes |
| Length Through Bore | 52.1 mm |
| Outer Ring Land Profile | Standard |
| Rolling Element | Ball Bearing |
| Housing Type | Pillow Block |
| Seal Type | Single Lip Contact Seal |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Replaceable Insert | No |
| Locking Type | Setscrew |
| Housing Color | Black |
| Mounted Unit Duty | Standard-Duty |
| Insert Material | 52100 Bearing Steel |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Retainer Type | Ball Riding Retainer |
| Operating Temperature [Max] | 180 ⁰F |
| RPM [Max] | 2200 rpm |
| Lubrication | NSF H1 Food Grade Grease |
| Weight | 1.874 LB |
| EAN or UPC | 787405251182 |

