- 100 Part Length (ft)
- UHMW-PE Material
features
- ValuFlex Heavy duty serpentine return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
| Length | 100 ft |
| Component Series | VF-CR |
| Part Height | 1 in |
| Material | UHMW-PE |
| Measurement System | Universal |
| Weight | 0.12 LB |
| EAN or UPC | 787405481770 |

