- 100 Part Length (ft)
- UHMW-PE Material
features
- ValuFlex Standard duty serpentine return profile.
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 100 ft |
| Component Series | VF-CR |
| Material | UHMW-PE |
| Part Height | 0.75 in |
| Measurement System | Universal |
| Weight | 0.07 LB |
| EAN or UPC | 787405481817 |

