- 50 Part Length (ft)
- UHMW-PE Material
features
- ValuFlex Standard duty serpentine return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
| Material | UHMW-PE |
| Part Height | 0.75 in |
| Measurement System | Universal |
| Component Series | VF-CR |
| Length | 50 ft |
| Weight | 0.07 LB |
| EAN or UPC | 787405481824 |

