- ACETAL Material
features
- SnapLock clip for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Black acetal.
| Component Series | VF-CRC |
| Series | VF-CRC |
| Height | 1.3 in |
| Part Height | 1.3 in |
| Rod Diameter | 1/2 in |
| Part Width | 0.45 in |
| Width | 0.45 in |
| Material | Acetal |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405380868 |

