- ACETAL Material
features
- SnapLock clip for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Black acetal.
| Height | 1.43 in |
| Part Width | 0.5 in |
| Part Height | 1.43 in |
| Measurement System | Universal |
| Width | 0.5 in |
| Series | VF-CRC |
| Material | Acetal |
| Component Series | VF-CRC |
| Rod Diameter | 5/8 in or M16 in |
| Weight | 0.02 LB |
| EAN or UPC | 787405380905 |

