- 1.19 Part Length (in)
- ACETAL Material
features
- PinchLock Clip Installed at the midpoint of the ValuFlex serpentine span, pinching and locking the two strips of ValuFlex profiles together. Recommended for use with all chain widths when cross rod centers are 14 inchers or greater. Black acetal.
| Component Series | VF-CRC |
| Measurement System | Universal |
| Width | 0.37 in |
| Part Width | 0.37 in |
| Material | Acetal |
| Height | 0.88 in |
| Length | 1.19 in |
| Series | VF-CRC |
| Part Height | 0.88 in |
| Weight | 0.02 LB |
| EAN or UPC | 787405380981 |

