- 5/8" Round Cross Rod
- 4.75 in Long
- w/5/16 - 18 Female Tapped End
description
- Commonly used as side frame spacers and to support the entire ValuFlex System.
| Outside Dia. | 0.625 in |
| Tap Size | 5/16-18 |
| Shape | Round |
| Material | 303 Stainless Steel |
| Useable Length | 4 3/4 in |
| Overall Length | 4.75 in |
| Weight | 0.25 LB |

