- Square Cross Rod Type
- 3.5 Part Length (in)
description
- Fits into a square slot in the return shoe which is easily centered with the snap rings provided.
features
- Square cross rod used with VF-CRSR chain return shoes.
- Fit into a square slot in the return shoe which is easily centered with the snap rings provided.
- 303 Stainless steel material.
| Material | Stainless Steel |
| Type | Square Cross Rod |
| Overall Length | 3.5 in |
| Length | 3.5 in, 89 mm |
| Shape | Square |
| Tap Size | 5/16-18 |
| Outside Dia. | 0.5 in |
| Useable Length | 3 1/2 in |
| Hardware | 5/16-18 in x 3/4 in |
| Available Shaft Size | 0.5 in |
| Measurement System | Universal |
| Component Series | VF-CRQ |
| Weight | 0.2 LB |
| EAN or UPC | 787405381186 |

