- Square Cross Rod Type
- 4.25 Part Length (in)
description
- Fits into a square slot in the return shoe which is easily centered with the snap rings provided.
features
- Square cross rod used with VF-CRSR chain return shoes. Fit into a square slot in the return shoe which is easily centered with the snap rings provided. 303 Stainless steel material.
| Tap Size | 3/8-16 |
| Shape | Square |
| Outside Dia. | 0.5 in |
| Overall Length | 4.25 in |
| Material | Stainless Steel |
| Hardware | 3/8-16 in x 3/4 in |
| Length | 4.25 in, 108 mm |
| Useable Length | 4 1/4 in |
| Type | Square Cross Rod |
| Available Shaft Size | 0.5 in |
| Measurement System | Universal |
| Component Series | VF-CRQ |
| Weight | 0.26 LB |
| EAN or UPC | 787405381193 |

