- Square Cross Rod Type
- 4.75 Part Length (in)
features
- Square cross rod used with VF-CRSR chain return shoes. Fit into a square slot in the return shoe which is easily centered with the snap rings provided. 303 Stainless steel material.
| Hardware | 5/16-18 in x 3/4 in |
| Length | 4.75 in, 121 mm |
| Material | Stainless Steel |
| Type | Square Cross Rod |
| Component Series | VF-CRQ |
| Available Shaft Size | 0.5 in |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405381223 |

