- Chain Return Shoe Type
- UHMW-PE Material
features
- Chain return shoe for use with VF-CR-38100 serpentine profile.
- Designed with a generous entry radius to feed the chain smoothly onto the serpentine profile.
- UHMW material.
| Measurement System | Universal |
| Radius | 6.5 in, 165 mm |
| Part Width | 7.56 in, 192 mm |
| Component Series | VF-CRS |
| Cross Rod Dia. | 0.5 in |
| Part Height | 2.5 in, 64 mm |
| Type | Chain Return Shoe |
| Material | UHMW-PE |
| Weight | 0.215 LB |
| EAN or UPC | 787405381285 |

