- Chain Return Shoe Type
- UHMW-PE Material
features
- Chain return shoe for use with VF-CR-3834 serpentine profile. Designed with a generous entry radius to feed the chain smoothly onto the serpentine profile. UHMW material.
| Type | Chain Return Shoe |
| Cross Rod Dia. | 0.563 in |
| Part Width | 7.56 in, 192 mm |
| Radius | 6.5 in, 165 mm |
| Component Series | VF-CRS |
| Material | UHMW-PE |
| Part Height | 2.5 in, 64 mm |
| Measurement System | Universal |
| Weight | 0.635 LB |
| EAN or UPC | 787405381407 |

