- Reversible Return Shoe Type
- 6.25 Part Length (in)
- UHMW-PE Material
features
- Reversabile chain return shoe for use with VF-CR-3834 serpentine profile.
- Designed primarily for slat-top hinged chains.
- Shoe can be used individually with the appropriate chain or stacked side by side together for wider belts.
- UHMW material.
| Radius | 6.5 in, 165 mm |
| Part Width | 4.25 in, 108 mm |
| Component Series | VF-CRS |
| Part Height | 1.94 in, 49 mm |
| Type | Reversible Return Shoe |
| Material | UHMW-PE |
| Length | 6.25 in, 159 mm |
| Measurement System | Universal |
| Weight | 1.06 LB |
| EAN or UPC | 787405381490 |

