- 3.6 Part Length (in)
- Round Hole type
- POLYAMIDE Material
features
- Plastic double guide rail clamp for rail or rod.
- Support for Valu Guide rail or 1/2 inch round rod.
- Can be used with flat brackets up to 1 1/2 inch wide or with male or female adjusting rods.
- Two piece, self centering assembly.
- Reinforced Polyamide material.
| Part Height | 1 in |
| Part Width | 2.27 in |
| Measurement System | Universal |
| Fastener | 0.375 |
| Hole Type | Round |
| Rod Diameter | 0.5 in |
| Hole Style | Round |
| Rail Centers | 2.76 in |
| Use With | Guide Rail |
| Component Series | VG-011 |
| Distance Between Rails | 2.5 in |
| Fastener Sizes | 3/8 |
| Length | 3.6 in |
| Material | POLYAMIDE |
| Weight | 0.11 LB |
| EAN or UPC | 787405000056 |
-
Pre-Packed Quantities


