- Square Hole type
- Stainless Steel Material
features
- Double guide rail clamp with square hole.
- Stainless steel, 11 gauge.
| Measurement System | Universal |
| Part Width | 1.5 in |
| Material | Stainless Steel |
| Series | VG-011 |
| Rail Centers | 3.25 in |
| Duty Type | Heavy |
| Fastener | 5/16 or M8 |
| Component Series | VG-011 |
| Hole Type | Square |
| Part Height | 0.79 in |
| Weight | 0.24 LB |
| EAN or UPC | 787405483101 |

