- Round Hole type
- Stainless Steel Material
features
- Double guide rail clamp with round hole. Stainless steel, 11 gauge.
| Fastener Sizes | 3/8, M10 |
| Material | Stainless Steel |
| Distance Between Rails | 3.25 in |
| Series | VG-011 |
| Component Series | VG-011 |
| Part Width | 1.5 in |
| Measurement System | Universal |
| Length | 1 1/2 in |
| Duty Type | Heavy |
| Hole Style | Round |
| Hole Type | Round |
| Use With | Guide Rail |
| Rail Centers | 3.25 in |
| Part Height | 0.79 in |
| Fastener | 3/8 OR M10 |
| Weight | 0.449 LB |
| EAN or UPC | 787405000186 |

