- 3 in Width
- Stainless Steel Material
features
- Double guide rail clamp with square hole. 3 inches wide, used for splicing rail together. Stainless steel, 11 gauge.
| Fastener Sizes | 5/16, M8 |
| Rail Centers | 2.5 in |
| Distance Between Rails | 2.5 in |
| Series | VG-011 |
| Fastener | 5/16 or M8 |
| Hole Type | Square |
| Duty Type | Heavy |
| Part Height | 0.79 in |
| Use With | Guide Rail |
| Length | 3 in |
| Measurement System | Universal |
| Component Series | VG-011 |
| Hole Style | Square |
| Part Width | 3 in |
| Material | Stainless Steel |
| Weight | 0.63 LB |
| EAN or UPC | 787405015418 |

