- 1.5 in Length
- 1.5 in Width
- Stainless Steel Material
features
- Single guide rail clamp with round hole. 316 stainless steel, 14 gauge.
| Series | VG-012 |
| Fastener | 5/16 or M8 |
| Material | Stainless Steel |
| Component Series | VG-012 |
| Hole Type | Round |
| Distance Between Hole and Rail Center | 0.75 in |
| Hole Style | Round |
| Length | 1.5 in |
| Part Height | 0.75 in |
| Measurement System | Universal |
| Duty Type | Heavy |
| Fastener Sizes | 5/16, M8 |
| Distance Between Rails | N/A |
| Use With | Guide Rail |
| Part Width | 1.5 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405019430 |

