System Plast
VG-012-03
VG-012 Series Stainless Steel 1.5 in Round Clamp
Item #114918764
-
Pre-Packed Quantities
- 1.5 in Length
- 3 in Width
- Stainless Steel Material
features
- Single guide rail clamp with round hole. 3 inches wide, used for splicing rail together. Stainless steel, 14 gauge.
| Use With | Guide Rail |
| Material | Stainless Steel |
| Part Height | 0.75 in |
| Distance Between Rails | N/A |
| Component Series | VG-012 |
| Fastener Sizes | 5/16, M8 |
| Hole Style | Round |
| Part Width | 3 in |
| Length | 1.5 in |
| Duty Type | Heavy |
| Series | VG-012 |
| Measurement System | Universal |
| Fastener | 5/16 or M8 |
| Hole Type | Round |
| Distance Between Hole and Rail Center | 0.75 in |
| Weight | 0.18 LB |
| EAN or UPC | 787405019485 |
-
Pre-Packed Quantities

