- 3 in Length
- Stainless Steel Material
features
- Single splice sleeve used to connect two ends of guide rail. This tight fitting sleeve can be tapped on with a hammer, no screws or bolts are necessary. Stainless steel, 14 gauge.
| Use With | Guide Rail |
| Length | 3 in |
| Hole Style | N/A |
| Distance Between Rails | N/A |
| Material | Stainless Steel |
| Series | VG-013 |
| Fastener Sizes | N/A |
| Component Series | VG-013 |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405033344 |
-
Pre-Packed Quantities


