- Stainless Steel Material
- 0.85 Bolt Length (in)
- 1/4 Thread (in)
features
- Medium duty, self tightening clip, for supporting guide rail. Jaws of clip open for easy attachment then clamp onto rail when tightened. Stainless steel, 14 gauge. Hardware not supplied.
| Thread | 1/4 in |
| Length | 0.800 in |
| Thread Size | 1/4 |
| Material | Stainless Steel |
| Component Series | VG-014 |
| Measurement System | Inch |
| Compatibility | VG-245-J |
| Bolt Length | 0.85 in |
| Series | VG-014 |
| RECOMMENDED TORQUE | 10 ft-lbs |
| Part Height | 0.82 in |
| Type | Self Tightening |
| Width | 0.8 in |
| Part Width | 0.8 in |
| Height | 0.82 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405033573 |
-
Pre-Packed Quantities


