- Stainless Steel Material
features
- Heavy duty, self tightening clip, for supporting guide rail. Automatically clamps onto Valu Guide rail when the bolt is tightened. Saves assembly time and can be used with brackets or support beams. Stainless steel, 13 gauge. Hardware not included.
| Length | 1 in |
| Series | VG-015 |
| Material | Stainless Steel |
| Width | 1 in |
| Measurement System | Inch |
| Component Series | VG-015 |
| Thread | 5/16 in |
| Thread Size | 5/16 |
| Duty Type | Heavy |
| Bolt Length | 0.64 in |
| Type | Heavy-Duty Self Tightening |
| Part Width | 1 in |
| RECOMMENDED TORQUE | 19 ft-lbs/26 nm |
| Height | 0.89 in |
| Part Height | 0.89 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405033580 |
-
Pre-Packed Quantities


