- Stainless Steel Material
features
- Heavy duty, self tightening clip, for supporting guide rail.
- Automatically clamps onto Valu Guide rail when the bolt is tightened.
- Saves assembly time and can be used with brackets or support beams.
- Stainless steel, 13 gauge.
- Hardware not included.
| Part Height | 0.89 in |
| Material | Stainless Steel |
| Measurement System | Inch |
| Series | VG-015 |
| Component Series | VG-015 |
| Duty Type | Heavy |
| RECOMMENDED TORQUE | 19 ft-lbs/26 nm |
| Height | 0.89 in |
| Length | 1 in |
| Bolt Length | 1.01 in |
| Thread Size | 5/16 |
| Type | Heavy-Duty Self Tightening |
| Width | 1 in |
| Thread | 5/16 in |
| Part Width | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405033627 |
-
Pre-Packed Quantities


