- Heavy Duty Type
- Stainless Steel Material
- 1.26 Bolt Length (in)
- 5/16 Thread (in)
features
- Heavy duty, self tightening clip, for supporting guide rail. Automatically clamps onto Valu Guide rail when the bolt is tightened. Saves assembly time and can be used with brackets or support beams. Stainless steel, 13 gauge. Hardware not included.
| Material | Stainless Steel |
| Duty Type | Heavy |
| Height | 0.89 in |
| Part Width | 1 in |
| Measurement System | Inch |
| Part Height | 0.89 in |
| RECOMMENDED TORQUE | 19 ft-lbs/26 nm |
| Thread | 5/16 in |
| Width | 1 in |
| Component Series | VG-015 |
| Bolt Length | 1.26 in |
| Series | VG-015 |
| Weight | 0.1 LB |
| EAN or UPC | 787405033641 |

