- Heavy Duty Type
- 1.1 Part Length (in)
- Aluminum Material
features
- Heavy duty, aluminum compression clip, for supporting guide rail.
- Clip grips onto rail when the bolt is tightened.
| Material | Aluminum |
| Length | 1.1 in |
| Duty Type | Heavy |
| Series | VG-016 |
| Part Height | 0.99 in |
| Compatibility | VG-017 Backing Plate |
| Height | 0.99 in |
| Measurement System | Universal |
| Part Width | 0.81 in |
| Width | 0.81 in |
| Fastener | 5/16 |
| Component Series | VG-016 |
| Weight | 0.024 LB |
| EAN or UPC | 787405033757 |

