- light Duty Type
- 1.14 Part Length (in)
- ACETAL Material
features
- Light duty, acetal plastic compression clip, for supporting guide rail. Connects guide rail to brackets or adjusting rods. When the clip is installed loose the rail can be snapped into the clip. As the bolt it tightened, clamping force on the rail increases.
| Width | 0.98 in |
| Series | VG-016 |
| Thread Size | 5/16 |
| Height | 1.08 in |
| Part Width | 0.98 in |
| Length | 1.14 in |
| Material | Acetal |
| Type | Compression |
| Duty Type | light |
| Component Series | VG-016 |
| Fastener | 5/16 |
| Measurement System | Universal |
| Part Height | 1.08 in |
| Weight | 0.1 LB |
| EAN or UPC | 726166196486 |
-
Pre-Packed Quantities


