- Stainless Steel Material
- 1.13 in Length
features
- Stainless steel backing plate used with VG-016 clips when attaching to an adjusting rod.
| Fastener | 5/16 |
| Part Width | 0.88 in |
| Part Height | 0.12 in |
| Thread Size | N/A |
| Series | VG-017 |
| Component Series | VG-017 |
| Material | Stainless Steel |
| Width | 0.88 in |
| Measurement System | Universal |
| Bolt Length | N/A |
| Height | 0.12 in |
| Length | 1.13 in |
| Weight | 0.05 LB |
| EAN or UPC | 787405033788 |

