- Heavy Duty Type
- 1 Part Length (in)
- Stainless Steel Material
- 0.675 Bolt Length (in)
- 5/16 Thread (in)
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Part Height | 0.85 in |
| Component Series | VG-018 |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Duty Type | Heavy |
| Material | Stainless Steel |
| Width | 0.85 in |
| Part Width | 0.85 in |
| Bolt Length | 0.675 in |
| Length | 1 in |
| Measurement System | Inch |
| Fastener | 5/16 |
| Type | Heavy-Duty |
| Height | 0.85 in |
| Thread | 5/16 in |
| Series | VG-018 |
| Thread Size | 5/16 |
| Weight | 0.068 LB |
| EAN or UPC | 662288969266 |
-
Pre-Packed Quantities


