- Heavy Duty Type
- 1 Part Length (in)
- Stainless Steel Material
- 0.75 Bolt Length (in)
- 5/16 Thread (in)
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Part Height | 0.85 in |
| Duty Type | Heavy |
| Measurement System | Inch |
| Bolt Length | 0.75 in |
| Component Series | VG-018 |
| Height | 0.85 in |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Material | Stainless Steel |
| Fastener | 5/16 |
| Part Width | 0.85 in |
| Length | 1 in |
| Width | 0.85 in |
| Thread | 5/16 in |
| Series | VG-018 |
| Weight | 0.072 LB |
| EAN or UPC | 787405035621 |

