- Stainless Steel Material
- 1 in Length
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Width | 0.85 in |
| Thread Size | 5/16 |
| Bolt Length | 1 in |
| Height | 0.85 in |
| Thread | 5/16 in |
| Type | Heavy-Duty |
| Series | VG-018 |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Material | Stainless Steel |
| Fastener | 5/16 |
| Length | 1 in |
| Part Height | 0.85 in |
| Measurement System | Inch |
| Component Series | VG-018 |
| Part Width | 0.85 in |
| Duty Type | Heavy |
| Weight | 0.076 LB |
| EAN or UPC | 787405035645 |
-
Pre-Packed Quantities


