- Stainless Steel Material
- 1 in Length
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Length | 1 in |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Bolt Length | 1.25 in |
| Duty Type | Heavy |
| Thread | 5/16 in |
| Part Height | 0.85 in |
| Series | VG-018 |
| Width | 0.85 in |
| Component Series | VG-018 |
| Material | Stainless Steel |
| Part Width | 0.85 in |
| Measurement System | Inch |
| Thread Size | 5/16 |
| Fastener | 5/16 |
| Type | Heavy-Duty |
| Height | 0.85 in |
| Weight | 0.081 LB |
| EAN or UPC | 787405035652 |
-
Pre-Packed Quantities


