- Stainless Steel Material
- 1 in Length
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Height | 0.85 in |
| Measurement System | Metric |
| Part Width | 0.85 in |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Component Series | VG-018M |
| Duty Type | Heavy |
| Fastener | 5/16 |
| Series | VG-018M |
| Bolt Length | 15 mm |
| Part Height | 0.85 in |
| Thread | M8 |
| Length | 1 in |
| Material | Stainless Steel |
| Width | 0.85 in |
| Weight | 0.069 LB |
| EAN or UPC | 787405035669 |

