- Stainless Steel Material
- 1 in Length
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Part Height | 0.85 in |
| Height | 0.85 in |
| Bolt Length | 20 mm |
| Length | 1 in |
| Thread | M8 |
| Series | VG-018M |
| Component Series | VG-018M |
| Width | 0.85 in |
| Measurement System | Metric |
| Fastener | 5/16 |
| Material | Stainless Steel |
| Duty Type | Heavy |
| Part Width | 0.85 in |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Weight | 0.073 LB |
| EAN or UPC | 787405035676 |

