- 1.46 Part Length (in)
- ACETAL Material
features
- Acetal clamp with stainless steel and nickel plated brass fasteners. Rod end that attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust 1/2 inch round guide rod.
| Type | Rod End |
| Length | 1.46 in |
| Part Width | 1.06 in |
| Material | Acetal |
| Fastener | #10-32 |
| Part Height | 1.36 in |
| Weight | 0.046 LB |
| EAN or UPC | 726166196462 |

