- 1.43 Part Length (in)
- ACETAL Material
features
- Acetal clamp with stainless steel and nickel plated brass fasteners.
- Rod end that attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust guide rail.
| Material | Acetal |
| Height | 0.960 in |
| Length | 1.43 in |
| Part Width | 1 in |
| Type | Rod End for Valu Guide Rail |
| Fastener | #10-32 |
| Weight | 0.045 LB |
| EAN or UPC | 726166201500 |
-
Pre-Packed Quantities


