- Adjusting Rods for Rod Ends Type
- 1/2 Rod Ø (in)
- 7 Part Length (in)
features
- Stainless steel.
- Adjusting rods for rod ends.
- Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends.
- Holds guide rail firmly in position and adjust
| Use With | VG-019-12, VG-020-01 |
| Outside Dia. | 0.5 in |
| Type | Adjusting Rods for Rod Ends |
| Useable Length | 5 in |
| Overall Length | 5.67 in |
| Material | Stainless Steel |
| Length | 7 in |
| Shape | Round |
| Tap Size | N/A |
| Weight | 0.433 LB |
| EAN or UPC | 787405035973 |

