- Adjusting Rods for Rod Ends Type
- 1/2 Rod Ø (in)
- 9 Part Length (in)
features
- Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust
| Overall Length | 9.67 in |
| Type | Adjusting Rods for Rod Ends |
| Tap Size | N/A |
| Useable Length | 9 in |
| Shape | Round |
| Outside Dia. | 0.5 in |
| Material | Stainless Steel |
| Length | 9 in |
| Use With | VG-019-12, VG-020-01 |
| Weight | 0.758 LB |
| EAN or UPC | 787405035997 |

