- 2.34 in Length
- 0.9 in Width
- Polyamide Material
features
- Polyamide clamp with nickel plated brass and stainless steel hardware.
- Rod clamp for rod or flat bar.
- Mounts on flat bar up to 1/4 x 1 inch or rods up to 1/2 inch O.D.
- Corrosion resistant design.
| Component Series | VG-021 |
| Fastener | 10 x 32 UNF Shoulder Nut |
| Type | Rod Clamp for Rod or Flat Bar |
| Length | 2.34 in |
| Measurement System | Universal |
| Use With | 1/2 in Rod |
| Hole Style | Keyhole |
| Material | POLYAMIDE |
| Part Height | 1.37 in |
| Distance Between Rails | N/A |
| Rod Diameter | 1/2 in |
| Part Width | 0.9 in |
| Fastener Sizes | 5/16-18 |
| Weight | 0.1 LB |
| EAN or UPC | 787405036000 |

