- 2.3 Part Length (in)
- POLYAMIDE Material
features
- Polyamide clamp with nickel plated brass and stainless steel hardware.
- Rail clamp for rod or flat bar.
- Mounts on flat bar up to 1/4 x 1 inch or rods up to 1/2 inch O.D.
- Versatile, corrosion resistant design easily adjusts and positions guide rails and sensor holders.
- The clamp can be opened enough to accommodate the rail while the fasteners remain engaged.
| Length | 2.3 in |
| Part Width | 1.1 in |
| Component Series | VG-022 |
| Part Height | 1.3 in |
| Use With | Guide Rail |
| Hole Style | Keyhole |
| Distance Between Rails | N/A |
| Type | Rail Clamp for Rod or Flat Bar |
| Measurement System | Universal |
| Fastener | 10 x 32 UNF Shoulder Nut |
| Rod Diameter | 1/2 in |
| Fastener Sizes | 5/16-18 |
| Material | POLYAMIDE |
| Weight | 0.113 LB |
| EAN or UPC | 662288969563 |

