- 4.5 in Length
- 1.35 in Width
- Polyamide Material
features
- Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners.
- Rail clamp and metal rod combination.
- Double bolt clamp with increased grip strength.
- Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support.
- Special hardware keeps jaws assembled during rail attachment.
| Use With | Guide Rail |
| Length | 4.5 in |
| Part Width | 1.35 in |
| Rod Diameter | 1/2 in |
| Type | Rail Clamp and Metal Rod Combination |
| Hole Style | N/A |
| Part Height | 1 in |
| Measurement System | Universal |
| Distance Between Rails | N/A |
| Fastener Sizes | 5/16-18 |
| Component Series | VG-031 |
| Material | POLYAMIDE |
| Weight | 0.146 LB |
| EAN or UPC | 787405039766 |

