- 6 in Length
- 1.35 in Width
- Polyamide Material
features
- Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Rail clamp and metal rod combination. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.
| Component Series | VG-031 |
| Material | POLYAMIDE |
| Height | 1 in |
| Measurement System | Universal |
| With Rod | Yes |
| Rod Length | 5 in |
| Part Height | 1 in |
| Part Width | 1.35 in |
| Length | 6 in |
| Rod Diameter | 1/2 in |
| Type | Rail Clamp and Metal Rod Combination |
| Use With | Guide Rail |
| Width | 1.350 in |
| Weight | 0.199 LB |
| EAN or UPC | 662288969686 |
-
Pre-Packed Quantities


