- 7 in Length
- Polyamide Material
features
- Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners.
- Rail clamp and metal rod combination.
- Double bolt clamp with increased grip strength.
- Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support.
- Special hardware keeps jaws assembled during rail attachment.
| Use With | Guide Rail |
| Material | POLYAMIDE |
| Component Series | VG-031 |
| Width | 1.350 in |
| Type | Rail Clamp and Metal Rod Combination |
| Rod Length | 7 in |
| Rod Diameter | 1/2 in |
| Height | 1 in |
| With Rod | Yes |
| Measurement System | Universal |
| Length | 7 in |
| Weight | 0.24 LB |
| EAN or UPC | 787405039803 |
-
Pre-Packed Quantities


