- 4.5 Part Length (in)
- POLYAMIDE Material
features
- Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Clamp and metal rod combination for round rod. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.
| Type | Clamp and Metal Rod Combination for Round Rod |
| Length | 4.5 in |
| Rod Diameter | 1/2 in |
| Component Series | VG-032 |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Part Width | 1.35 in |
| Part Height | 0.9 in |
| Weight | 0.151 LB |
| EAN or UPC | 787405040700 |

