- 6 Part Length (in)
- POLYAMIDE Material
features
- Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Clamp and metal rod combination for round rod. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.
| Use With | Round Rod |
| Height | 0.900 in |
| With Rod | Yes |
| Length | 6 in |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Component Series | VG-032 |
| Part Width | 1.35 in |
| Width | 1.350 in |
| Type | Clamp and Metal Rod Combination for Round Rod |
| Rod Length | 5 in |
| Rod Diameter | 1/2 in |
| Part Height | 0.9 in |
| Weight | 0.184 LB |
| EAN or UPC | 726166196400 |

