- Stainless Steel Material
features
- BeadRail and SpeedRail corner clip.
- Allows Valu Guide jointed adjusting rods to be installed with articulation on the same plane as BeedRail, SpeedRail, or standard adjusting rods to be installed parrallel.
- Stainless steel.
| Part Width | 1 in |
| Component Series | VG-040 |
| Measurement System | Universal |
| Compatibility | VG-212 or VG-232 |
| Fastener | 5/16 |
| Width | 1 in |
| Material | Stainless Steel |
| Series | VG-040 |
| Weight | 0.805 LB |
| EAN or UPC | 787405483484 |

