- 3 in Length
- 0.57 in Width
- Stainless Steel Material
features
- Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending and installs easily. Stainless steel, 13 gauge. Hardware included.
| Length | 3 in |
| Distance Between Rails | N/A |
| Series | VG-113 |
| Measurement System | Universal |
| Hole Style | Round |
| Use With | Guide Rail |
| Fastener | 5/16 |
| Part Height | 1.07 in |
| Part Width | 0.57 in |
| Component Series | VG-113 |
| Material | Stainless Steel |
| Duty Type | Heavy |
| Fastener Sizes | 5/16-18 |
| Weight | 0.25 LB |
| EAN or UPC | 787405068452 |

