System Plast
VG-113-04
VG-113 Series Stainless Steel 4 in Clamp
Item #111262760
-
Pre-Packed Quantities
- 4 in Length
- 0.57 in Width
- Stainless Steel Material
features
- Rail splice clamp.
- Connects ends of two guide rail.
- Heavy duty rigid support resists bending and installs easily.
- Stainless steel, 13 gauge.
- Hardware included.
| Fastener Sizes | 5/16-18 |
| Length | 4 in |
| Measurement System | Universal |
| Duty Type | Heavy |
| Part Width | 0.57 in |
| Use With | Guide Rail |
| Series | VG-113 |
| Material | Stainless Steel |
| Fastener | 5/16 |
| Component Series | VG-113 |
| Part Height | 1.07 in |
| Weight | 0.33 LB |
| EAN or UPC | 787405068469 |
-
Pre-Packed Quantities

