- 6 Part Length (in)
- Stainless Steel Material
features
- Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending and installs easily. Stainless steel, 13 gauge. Hardware included.
| Use With | Guide Rail |
| Hole Style | Round |
| Component Series | VG-113 |
| Part Height | 1.07 in |
| Fastener | 5/16 |
| Measurement System | Universal |
| Series | VG-113 |
| Length | 6 in |
| Duty Type | Heavy |
| Distance Between Rails | N/A |
| Material | Stainless Steel |
| Part Width | 0.57 in |
| Fastener Sizes | 5/16-18 |
| Weight | 0.46 LB |
| EAN or UPC | 787405068476 |

